Motion
HASS-16C
Hose End - Stainless Steel Material, 4 in Hose ID
Mi Item #03474742
MFR #HASS-16C
Price$369.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 4 in Hose ID
Mi Item #03474742
MFR #HASS-16C

Mfr description
HASS-16C CRIMPNOLOGY 316 SS ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.06/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    4.42 lbs

Details

  • Additional Details
    Interlocking Design
  • Application
    Multi-purpose fluid, chemical, bulk handling, Frac Hose, mud pump hose
  • Compatible Banding Types
    Interlocking Ferrules
  • Configuration
    Straight
  • Connection Type
    Threaded
  • End 1 Style
    Threaded
  • Fitting Connection Family
    Crimpnology
  • Fitting Type
    Threaded Bevel
  • For Use With
    Frac Hose, Mud Pump Hose
  • Manufacturer Catalog Number
    HASS-16C
  • Manufacturer Compatibility
    Campbell
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Threaded
  • Type
    Threaded Crimpnology Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)