Motion
NS 12-10
Hose End - Steel Material
Mi Item #03474938
MFR #NS 12-10
Price$81.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #03474938
MFR #NS 12-10

Mfr description
NS 12-10 STEEL NIPPLE - THD X THD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.31/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • End 2 Size
    2.5000 in
  • Size
    3.0000 in
  • Thread Size
    3 in x 2-1/2 in

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion, Formed hex wrench area on 3/4 in through 1-1/2 in combination nipples for easier installation
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    NS 12-10
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)