Motion
HRPS-16X12
Hose End - Steel Material, 3 in Hose ID, Male
Mi Item #03474999
MFR #HRPS-16X12
Price$155.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 in Hose ID, Male
Mi Item #03474999
MFR #HRPS-16X12

Mfr description
HRPS-16X12 PLT STEEL REDUCER NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.22/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • End 2 Size
    3.0000 in
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    4.0000 in
  • Thread Size
    4 NPT
  • Weight
    12.58 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Reducer
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    HRPS-16X12
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Reducer
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)