Motion
CJTS-8
Hose End - Stainless Steel Material, 2 in Hose ID, Male
MI ITEM #03475075
MFR #CJTS-8
Price$230.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 2 in Hose ID, Male
MI ITEM #03475075
MFR #CJTS-8

Mfr description
CJTS-8 316 CHEMJNT VITON MALE THD STEM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.01/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Thread Size
    2 in
  • Weight
    0.3 lbs

Details

  • Application
    Specialty Chemical
  • Connection Type
    Male Threaded
  • End 1 Style
    Male Threaded
  • End Gender
    Male
  • Fitting Type
    Chemjointa
  • Manufacturer Catalog Number
    CJTS-8
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Style
    Straight
  • Thread Type
    Male Threaded
  • Type
    Male Threaded Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)