Motion
CJWS-6
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
MI ITEM #03475089
MFR #CJWS-6
Price$202.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
MI ITEM #03475089
MFR #CJWS-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.83/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    0.21 lbs

Details

  • Application
    Specialty Chemical
  • Connection Type
    Weld-on
  • End 1 Style
    Weld-on
  • Fitting Connection Family
    ChemJoint
  • Fitting Type
    Chemjointa
  • Manufacturer Catalog Number
    CJWS-6
  • Material
    Stainless Steel
  • Product Types
    Hose Stem
  • Style
    Straight
  • Thread Type
    Weld-on
  • Type
    Weld-on Stem

Overview

Mfr description
CJWS-6 316 CHEMJOINT VITON WELD ON STEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought