Motion
FLPS075114
Ferrule & Sleeve - Steel
Mi Item #03475095
MFR #FLPS075114
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #03475095
MFR #FLPS075114

Mfr description
FLPS075114 PLT STEEL LIGHT DUTY FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.53/each

Specifications

Dimensions

  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Weight
    0.05 lbs

Details

  • Application
    Light Duty
  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    FLPS075114
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)