Motion
44084

MARKAL
44084

TAPE SLCT 1/2X1200
Mi Item #03475120
MFR #44084
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44084

TAPE SLCT 1/2X1200
Mi Item #03475120
MFR #44084

Mfr description
44084 THRD. SEALANT TAPE
  • Pressure: to 10,000 PSI (690 BAR)
  • Sealing temperature: -450°F to 500°F (-268°C to 260°C)
  • 3 mils thick and made with PTFE for greater sealing power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.88/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    3.125 in
  • Thickness
    0.1 mm
  • Weight
    0.155 lbs
  • Width
    3.125 in

Details

  • Application
    Pipe Sealing
  • Color
    White
  • Harmonization Code
    3920990000
  • UPC_NO
    048615440842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)