Motion
5812291650

AVENTICS
5812291650

Solenoid Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #03475214
MFR #5812291650
List Price$318.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812291650

Solenoid Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #03475214
MFR #5812291650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.01/each for your price

Overview

Mfr description
5812291650 581-2 DS CNOMO INT W/FC 24VD

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Compressed Air
  • Flow Direction
    4-Way
  • Flow Rate
    95.35 cfm
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text