Motion
24GL-20FJX90L

GATES RUBBER CO
24GL-20FJX90L

7348-01595 Low Pressure Coupling - 1.5 in Hose ID
MI ITEM #03475296
MFR #24GL-20FJX90L
List Price$179.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GL-20FJX90L

7348-01595 Low Pressure Coupling - 1.5 in Hose ID
MI ITEM #03475296
MFR #24GL-20FJX90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.15/each for your price

Overview

Mfr description
24GL-20FJX90L 7348-01595
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Thread Size
    1 5/8-12 JIC37°
  • Fitting Shape
    Straight
  • Overall Length
    5.59 in
  • Manufacturer Upc Number
    770075157816
  • UPC_NO
    770075157816
  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Angle
    90 °
  • Weight
    2.43 lb
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    20
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    24
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 5/8-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text