Motion
MT126407Y

REXNORD INC
MT126407Y

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #03475341
MFR #MT126407Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT126407Y

Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #03475341
MFR #MT126407Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT126407Y HD T-U BLOCK 6000 ADP BRG

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    4-7/16 in
  • Slot Spacing
    9.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact/Lip
  • Finish Coating
    Powder Coated
  • Overall Height
    10.3750 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT6000
  • Manufacturer Catalog Number
    MT126407Y
  • UPC_NO
    793699903492
  • Weight
    68 lbs
  • Max Rpm
    1100 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    140400 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text