Overview
Mfr description
ZEP6212F PB 4 BOLT 6000 ADPT BRG
- New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
- Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
- These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
- Offers higher dynamic load ratings than the previous design, runs cooler and runs quieter yielding a bearing that lasts longer in the application
- Dynamic and static misalignment capability has been increased to ±2.0°
- Rollers are aligned by the retainers and the inner race, so despite misalignment, the roller load is always equally distributed across the surface; prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions within the ±2.0°
- Easy to mount and dismount, sealed, prelubricated and does not require adjustment during mounting
- Additional key features include: Choice of various seal types based upon application; all seals assure protection with up to ±2.0° of misalignment in all directions, provide operation on hardened and ground inner ring extensions and can be removed without disassembly of the bearing; field adjustable bearing clearances based upon application need; fully self-aligning spherical roller bearing that accommodates for operational misalignment or misalignment due to installation; case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Cast iron housing
- Clearance seal
Specifications
- Bore Diameter
- Bolt Center To Center Length7.8125 to 9.8750 in
- Bore TypeStraight
- Base To Bore Centerline3.1250 in
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width4-1/4 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Overall Width4.5313 in
- Seal TypeClearance/Non-Contact
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Lubrication TypeLubrication Fitting
- Series6000
- Standards MetANSI/ABMA STD 9-1990
- Weight27.3 lbs
- Max Rpm2800 rpm
- Manufacturer Upc Number793699906691
- UPC_NO793699906691
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data