Specifications
Dimensions
- Base To Bore Centerline5.0000 in
- Base Width6 in
- Bolt Center To Center Length13.2500 in
- Bore Diameter3-11/16 in
- Overall Height9.8750 in
- Overall Length16.7500 in
- Overall Width5.9688 in
- Weight96 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699905106
- Max Rpm2050 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity118000 lbf
- Radial Static Load Capacity127500 lbf
- Seal TypeClearance/Non-Contact
- Series6000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699905106