Motion
ZT136415 4 15/16 TAKEUP RLR BRG

REXNORD INC
ZT136415 4 15/16 TAKEUP RLR BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #03475475
MFR #ZT136415 4 15/16 TAKEUP RLR BRG
Price$31,400.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT136415 4 15/16 TAKEUP RLR BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #03475475
MFR #ZT136415 4 15/16 TAKEUP RLR BRG

Mfr description
ZT136415 HD T-U BLOCK 6000 ADP BRG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,400.52/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Housing Dimensions
    5.7800 in, 146.80 mm
  • Housing Width
    5.7800 in, 146.80 mm
  • Insert Outer Diameter
    5.7500 in, 146.09 mm
  • Length Through Bore
    7.9300 in, 201.40 mm
  • Outside Diameter
    5.7500 in, 146.09 mm
  • Overall Height
    11.2500 in
  • Overall Length
    14.8800 in, 378 mm
  • Overall Width
    7.9300 in, 201.40 mm
  • Shaft Diameter
    4.9375 in, 125.40 mm
  • Size Code
    13
  • Slot Spacing
    10.2500 in
  • Slot Width
    2.0600 in, 52.32 mm
  • Tap Thread Size
    1/4 NPT
  • Weight
    130 lbs

Details

  • Bearing Series
    ZT6000
  • Cage Material
    Engineered Polymer
  • Dynamic Load Capacity
    851.8 kN, 191500 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZT136415
  • Manufacturer Upc Number
    793699903966
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    1076.0 kN, 241900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    6415U
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    ZT6000
  • Shaft Attachment
    Adapter Mount
  • Static Load Capacity
    241900 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    793699903966
  • Vibration Frequency Roller Spin
    0.0515 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)