Motion
6G2L X50FT

GATES RUBBER CO
6G2L X50FT

Global G2L PolarFlex® Hydraulic Hose - 3/8 in ID, 0.74 in OD, 4800 psi / 330.9 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
MI ITEM #03475480
MFR #6G2L X50FT
Your Price$686.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G2L X50FT

Global G2L PolarFlex® Hydraulic Hose - 3/8 in ID, 0.74 in OD, 4800 psi / 330.9 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
MI ITEM #03475480
MFR #6G2L X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$686.19/each(List $823.43)

Overview

Mfr description
85733 6G2L X50FT 4657-2476

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053515947
  • Working Pressure
    4800 psi / 330.9 bar
  • Burst Pressure
    19200 psi / 1323.8 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Neoprene Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    072053515947
  • Color
    Black
  • Minimum Bend Radius
    5 in / 127 mm
  • Dash Size
    6
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46572476
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    G2L Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    G2L PolarFlex® is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text