Motion
N400 Pin

MORSE
N400 Pin

Coupling Chain Pin - Use With N400 Delrin Chain
Mi Item #03475577
MFR #N400 Pin
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N400 Pin

Coupling Chain Pin - Use With N400 Delrin Chain
Mi Item #03475577
MFR #N400 Pin

Mfr description
174268 N400 DRIVE PIN PB 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.16/each

Specifications

Dimensions

  • Height
    0.45
  • Length
    6
  • Weight
    0.035
  • Width
    8.45

Details

  • Material
    Steel
  • Product Type
    Chain Coupling Pins
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)