Specifications
Dimensions
- Body Size450C
- Port Size1/2 NPT
- Weight3.31 lbs
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Drain TypeAutomatic (Normally Open)
- Filter TypeWater Separator
- Thread StandardNPT
Overview
Mfr description
AMG450-N04D-X129US4B