Motion
11345-20B
Air Filter Element - 20 μm, Bronze
Mi Item #03475594
MFR #11345-20B
Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 20 μm, Bronze
Mi Item #03475594
MFR #11345-20B

Mfr description
11345-20B ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.25/each

Specifications

Dimensions

  • Weight
    330.1 g

Details

  • Additional Details
    ELEMENT 20-MIC AF800 (BRONZE)
  • Element Material
    Bronze
  • Filter Material
    Bronze
  • Filter Rating
    20 μm
  • Filter Type
    Air Filter
  • Micron Rating
    20 µm
  • Series
    AF800-900
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)