Motion
2LM030
30mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #03475677
MFR #2LM030
List Price$23.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #03475677
MFR #2LM030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.25/each for your price

Overview

Mfr description
2LM030

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    30 mm
  • Outside Diameter
    54 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.32 lb
  • Package Qty
    1
  • UPC_NO
    662786019487
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text