Motion
6032Z

NTN
6032Z

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03475766
MFR #6032Z
Your Price$1,143.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6032Z

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03475766
MFR #6032Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,143.45/each(List $1,372.14)

Overview

Mfr description
6032Z BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    3200 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    35510 lbf
  • Radial Static Load Capacity
    28300 lbf
  • Manufacturer Catalog Number
    6032Z
  • Manufacturer Upc Number
    4547359338737
  • UPC_NO
    4547359338737
  • Weight
    11.46 lbs
  • Description
    6032Z BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has 160 mm bore diameter, double shielded closure, 240 mm outside diameter, and 38 mm overall width, suited for heavy radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text