Motion
HTA028UAT2DB/GNP4L

NTN
HTA028UAT2DB/GNP4L

Duplex Angular Contact Bearing - HTA Type, 140 mm Bore, 210 mm OD, 63 mm Width, 30 ° Contact Angle, Open
MI ITEM #03476060
MFR #HTA028UAT2DB/GNP4L
List Price$6,018.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA028UAT2DB/GNP4L

Duplex Angular Contact Bearing - HTA Type, 140 mm Bore, 210 mm OD, 63 mm Width, 30 ° Contact Angle, Open
MI ITEM #03476060
MFR #HTA028UAT2DB/GNP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,018.59/each for your price

Overview

Mfr description
HTA028UAT2DB/GNP4L BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    15.413 lbs
  • Duplex Type
    HTA Type
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    111000 N
  • Radial Static Load Capacity
    315000 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    7100 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    31.50 mm
  • Maximum RPM (Oil)
    7100 rpm
  • Maximum RPM (Grease)
    5700 rpm
  • Description
    HTA028UAT2DB/GNP4L BALL BRG
  • Outer Ring Width
    31.50 mm
  • Fillet Radius
    2 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359665260
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text