Motion
SCMT09T308-23 AH120

Tungaloy America
SCMT09T308-23 AH120

AH120 Grade, SCMT-Style Turning Insert, Square Shaped, 9.525mm maximum inscribed circle, 3.97mm thick
MI ITEM #03476093
MFR #SCMT09T308-23 AH120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tungaloy America
SCMT09T308-23 AH120

AH120 Grade, SCMT-Style Turning Insert, Square Shaped, 9.525mm maximum inscribed circle, 3.97mm thick
MI ITEM #03476093
MFR #SCMT09T308-23 AH120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCMT09T308-23 AH120 SCMT32.52-23 INSERT

Specifications

  • Insert Style
    SCMT
  • Manufacturer Grade
    AH120
  • Shape
    Square
  • Inscribed Circle
    9.525 mm
  • Length
    9.525 mm
  • Thickness
    3.97 mm
  • Width
    9.525 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    23
  • Included Angle
    90 °
  • Relief Angle
    7 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    0.173 in
  • Full Insert Style Code
    SCMT09T308-23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text