Motion
8900000119
CP 4130 4H Air Chipping Hammer - Heavy Duty (4-Bolt), .580 in Hex Chuck, 1440 bpm, 4.00 in Stroke, 26.49 cfm
Mi Item #03476241
MFR #8900000119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4130 4H Air Chipping Hammer - Heavy Duty (4-Bolt), .580 in Hex Chuck, 1440 bpm, 4.00 in Stroke, 26.49 cfm
Mi Item #03476241
MFR #8900000119

Mfr description
CP4130 4H CHIPPING HAMMER
  • Four bolt, high strength back-head
  • ”D” handle with outside trigger and extra safety mechanism
  • Simplate valve for smooth operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.58 in
  • Inlet Size
    3/8 in
  • Overall Length
    17.72 in
  • Stroke
    4.00 in
  • Tool Weight
    9 lb

Details

  • Air Consumption
    26.49 cfm
  • Chuck Style
    Hex
  • Description Keyword
    .580 in Hex Chuck
  • Duty Type
    Heavy Duty (4-Bolt)
  • Impact Rate
    1440 bpm
  • Manufacturer Product Page
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    12.3 m/s²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)