Motion
GG504T
Capstone Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1, CE EN 166, CSA Z94.3 Rating
MI ITEM #03476255
MFR #GG504T
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Capstone Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1, CE EN 166, CSA Z94.3 Rating
MI ITEM #03476255
MFR #GG504T

Mfr description
GG504T GRAY FRAME ANTI FOG LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE EN 166, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Gray
  • Frame Material
    PVC
  • Headband Material
    Elastic
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Capstone
  • Protection Type
    Impact
  • Type
    Safety Goggles
  • UPC_NO
    814992010882
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)