Motion
YB30-7/8

BOSTON GEAR
YB30-7/8

Spur Gear - 16 DP, 14.5 ° PA, 30 Teeth, 0.7500 in Face, 7/8 in Bore, Material: Steel
Mi Item #03476338
MFR #YB30-7/8
Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YB30-7/8

Spur Gear - 16 DP, 14.5 ° PA, 30 Teeth, 0.7500 in Face, 7/8 in Bore, Material: Steel
Mi Item #03476338
MFR #YB30-7/8

Mfr description
YB30-7/8 SPUR GEAR 46153
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.68/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    14.5 °
  • Weight
    60.00 lbs

Details

  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    46153
  • Manufacturer Upc Number
    781711461532
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711461532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)