Motion
TAC05-2D20-4

DUFF-NORTON
TAC05-2D20-4

TAC Series 24 V Direct Current (DC) Voltage and 4 in. Stroke Linear Actuator
MI ITEM #03476440
MFR #TAC05-2D20-4
List Price$1,547.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAC05-2D20-4

TAC Series 24 V Direct Current (DC) Voltage and 4 in. Stroke Linear Actuator
MI ITEM #03476440
MFR #TAC05-2D20-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,547.20/each for your price

Overview

Mfr description
TAC05-2D20-4
  • Heavy duty design for long life in tough applications
  • IP50 Protection
  • Aluminum housing and outer tube
  • Stainless steel translating tube
  • Double clevis mounting
  • Load limiting ball detent clutch
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    24 V
  • Stroke
    4 in
  • Retracted Length
    12 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    500 lbs
  • Static Load Capacity
    500 lbs
  • Speed At Full Load
    0.45 in/s
  • Duty Cycle At Rated Load
    40 %
  • Load Capacity
    500 lb
  • Current Draw
    5 amp
  • Series
    TAC
  • Length
    14.00 in
  • Width
    5.00 in
  • Height
    7.50 in
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    15.00 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    TAC Series Linear Actuator, 24 VDC, 500 Lbs, Clutch, 4 in. Stroke

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text