Motion
101TT2151
Tapered Roller Bearing Assembly - 4.0000 in Bore, 8.5000 in OD, 1.8125 in Width
MI ITEM #03476469
MFR #101TT2151
Price$7,859.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 4.0000 in Bore, 8.5000 in OD, 1.8125 in Width
MI ITEM #03476469
MFR #101TT2151

Mfr description
101TT2151
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,859.61/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter
    8.5000 in
  • Overall Length
    215.9 mm
  • Overall Width
    1.8125 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176732706
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176732706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)