Motion
5220M
Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 60.30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #03476538
MFR #5220M
Price$2,974.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 60.30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #03476538
MFR #5220M

Mfr description
5220M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,974.09/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    180 mm
  • Overall Height
    180 mm
  • Overall Length
    180 mm
  • Overall Width  
    60.30 mm
  • Weight
    14.991 lbs, 6.8 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176732942
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176732942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)