Motion
400N112

Drillco
400N112

Jobber Length Drill Bit - 400N Series, 3/16 in, High Speed Steel Material, 2-5/16 in Flute, 135 ° Point Angle, 3-1/2 in OAL
Mi Item #03476612
MFR #400N112
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
400N112

Jobber Length Drill Bit - 400N Series, 3/16 in, High Speed Steel Material, 2-5/16 in Flute, 135 ° Point Angle, 3-1/2 in OAL
Mi Item #03476612
MFR #400N112

Mfr description
400N112 JL 3/16 NITRO DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.41/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length  
    2-5/16 in
  • Overall Length  
    3-1/2 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    400N
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)