Motion
MT4156321
variFLUTE™ Ball End Mill - 5988 Series, Carbide Material, 5/32 in Mill Dia., 7/16 in Cutting Length, 3/16 in Shank Dia., 2 in Overall Length
MI ITEM #03476710
MFR #MT4156321
List Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Ball End Mill - 5988 Series, Carbide Material, 5/32 in Mill Dia., 7/16 in Cutting Length, 3/16 in Shank Dia., 2 in Overall Length
MI ITEM #03476710
MFR #MT4156321

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$63.28/each for your price

Overview

Mfr description
56321 5988 VARIFLUTE 3FL BALL 5/32 ALTIN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2 in
  • Length Type
    Regular
  • Series
    5988
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text