Motion
62-322PF/L
Ambi-dex Disposable Liquid-proof Glove - Large Size, Latex, Textured Surface, Powder-Free, 5.0 mil Thick, Natural Color
Mi Item #03476713
MFR #62-322PF/L
Price$14.98/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-dex Disposable Liquid-proof Glove - Large Size, Latex, Textured Surface, Powder-Free, 5.0 mil Thick, Natural Color
Mi Item #03476713
MFR #62-322PF/L

Mfr description
62-322PF/L LATEX DISPOSABLE GLOVE
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    40.8 cm
  • Thickness
    5.0 mil

Details

  • Application
    Food Processing
  • Branding
    Ambi-dex
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description
    Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314005060
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Product Types
    Disposable Glove
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314005060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)