Motion
62-322PF/M
Disposable Latex Glove, Powder Free with Textured Grip - 5 mil
MI ITEM #03476714
MFR #62-322PF/M
Your Price$12.63/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Latex Glove, Powder Free with Textured Grip - 5 mil
MI ITEM #03476714
MFR #62-322PF/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.63/bx(List $18.60)

Overview

Mfr description
62-322PF/M LATEX DISPOSABLE GLOVE
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Meets the ASTM A-3578 spec for powder
  • Industry Grade - For non-medical use

Specifications

  • Glove Size
    Medium
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    5.0 mil
  • Color
    Natural
  • Length
  • Application
    Food Processing
  • Latex Free
    No
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Food Grade
    Yes
  • Standards Met
    21 CFR 170-199
  • Manufacturer Upc Number
    616314005053
  • UPC_NO
    616314005053
  • Grade
    Industrial
  • Description
    Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text