Overview
Mfr description
98654 5902 1-11-1/2NPTF THD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardNPTF
- Overall Length4 in
- Series5902
- Thread Size1 – 11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data