Motion
MX1080110
MarxKut™ Reduced Shank Drill Bit - 53/64 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #03476759
MFR #MX1080110
Your Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxKut™ Reduced Shank Drill Bit - 53/64 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #03476759
MFR #MX1080110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.23/each(List $62.37)

Overview

Mfr description
80110 424 (OS) S&D DRL W/3FLATS 53/64

Specifications

  • Drill Bit Size
    53/64 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Point Type
    Split
  • Series
    424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text