Motion
MT3098626
MT3098626
MI ITEM #03476765
MFR #MT3098626
Price$176.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3098626
MI ITEM #03476765
MFR #MT3098626

Mfr description
98626 5901 M4.5X.75 THREAD MILL TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.74/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Thread Size
    M4.5 x 0.75

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Solid Carbide
  • Series
    5901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)