Specifications
Dimensions
- Overall Length3 in
- Thread SizeM10 x 1.25
Details
- Coolant DeliveryExternal
- Finish CoatingALTiN
- MaterialSolid Carbide
- Series5901
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)