Overview
Mfr description
98635 5901 M12X1.25 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3-1/2 in
- Series5901
- Thread SizeM12 x 1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data