Motion
MT5719070
Reduced Shank Drill Bit - 1-7/32 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #03476774
MFR #MT5719070
List Price$156.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-7/32 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #03476774
MFR #MT5719070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.24/each for your price

Overview

Mfr description
19070 1424S (OS) MORSEKUT S&D 1-7/32

Specifications

  • Drill Bit Size
    1-7/32 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Series
    1424S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text