Motion
MT5460018
Screw Machine Length Drill Bit - 2.60 mm, Cobalt High Speed Steel Material, 14 mm Flute, 130 ° Point Angle, 43 mm Overall Length
Mi Item #03476782
MFR #MT5460018
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 2.60 mm, Cobalt High Speed Steel Material, 14 mm Flute, 130 ° Point Angle, 43 mm Overall Length
Mi Item #03476782
MFR #MT5460018

Mfr description
60018 1360T COB PAR SCRW 2.6MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.17/each

Specifications

Dimensions

  • Diameter
    0.1024 in, 2.60 mm
  • Drill Bit Size
    2.60 mm
  • Flute Length
    14 mm
  • Overall Length
    43 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Point Angle
    130 °
  • Point Type
    Split
  • Series
    1360T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)