Motion
MT5460020
Screw Machine Length Drill Bit - 2.7 mm, Cobalt Material, 16 mm Flute, 130 ° Point Angle, 46 mm Overall Length
MI ITEM #03476783
MFR #MT5460020
List Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 2.7 mm, Cobalt Material, 16 mm Flute, 130 ° Point Angle, 46 mm Overall Length
MI ITEM #03476783
MFR #MT5460020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.86/each for your price

Overview

Mfr description
60020 1360T COB PAR SCRW 2.7MM TIALN

Specifications

  • Drill Bit Size
    2.7 mm
  • Flute Length
    16 mm
  • Material
    Cobalt
  • Finish Coating
    TiALN
  • Point Angle
    130 °
  • Overall Length
    46 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text