Motion
MT5460038
Screw Machine Length Drill Bit - 3.50 mm, Cobalt High Speed Steel Material, 20 mm Flute, 130 ° Point Angle, 52 mm Overall Length
MI ITEM #03476790
MFR #MT5460038
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3.50 mm, Cobalt High Speed Steel Material, 20 mm Flute, 130 ° Point Angle, 52 mm Overall Length
MI ITEM #03476790
MFR #MT5460038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.60/each

Specifications

Dimensions

  • Diameter
    0.1378 in, 3.50 mm
  • Drill Bit Size
    3.50 mm
  • Flute Length
    20 mm
  • Overall Length
    52 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Point Angle
    130 °
  • Point Type
    Split
  • Series
    1360T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
60038 1360T COB PAR SCRW 3.5MM TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought