Motion
MT5460061
Screw Machine Length Drill Bit - 4.4 mm, Cobalt Material, 24 mm Flute, 130 ° Point Angle, 58 mm Overall Length
MI ITEM #03476798
MFR #MT5460061
List Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 4.4 mm, Cobalt Material, 24 mm Flute, 130 ° Point Angle, 58 mm Overall Length
MI ITEM #03476798
MFR #MT5460061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.98/each for your price

Overview

Mfr description
60061 1360T COB PAR SCRW 4.4MM TIALN

Specifications

  • Drill Bit Size
    4.4 mm
  • Flute Length
    24 mm
  • Material
    Cobalt
  • Finish Coating
    TiALN
  • Point Angle
    130 °
  • Overall Length
    58 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text