Motion
MT5460073
Screw Machine Length Drill Bit - 4.9 mm, Cobalt Material, 26 mm Flute, 130 ° Point Angle, 62 mm Overall Length
MI ITEM #03476803
MFR #MT5460073
List Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 4.9 mm, Cobalt Material, 26 mm Flute, 130 ° Point Angle, 62 mm Overall Length
MI ITEM #03476803
MFR #MT5460073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.32/each for your price

Overview

Mfr description
60073 1360T COB PAR SCRW 4.9MM TIALN

Specifications

  • Drill Bit Size
    4.9 mm
  • Flute Length
    26 mm
  • Material
    Cobalt
  • Finish Coating
    TiALN
  • Point Angle
    130 °
  • Overall Length
    62 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text