Motion
MT5460107
Screw Machine Length Drill Bit - 6.8 mm, Cobalt Material, 34 mm Flute, 130 ° Point Angle, 74 mm Overall Length
MI ITEM #03476823
MFR #MT5460107
List Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 6.8 mm, Cobalt Material, 34 mm Flute, 130 ° Point Angle, 74 mm Overall Length
MI ITEM #03476823
MFR #MT5460107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.43/each for your price

Overview

Mfr description
60107 1360T COB PAR SCRW 6.8MM TIALN

Specifications

  • Drill Bit Size
    6.8 mm
  • Flute Length
    34 mm
  • Material
    Cobalt
  • Finish Coating
    TiALN
  • Point Angle
    130 °
  • Overall Length
    74 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text