Motion
MT5460110
Screw Machine Length Drill Bit - 7.1 mm, Cobalt Material, 34 mm Flute, 130 ° Point Angle, 74 mm Overall Length
MI ITEM #03476825
MFR #MT5460110
List Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7.1 mm, Cobalt Material, 34 mm Flute, 130 ° Point Angle, 74 mm Overall Length
MI ITEM #03476825
MFR #MT5460110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.23/each for your price

Overview

Mfr description
60110 1360T COB PAR SCRW 7.1MM TIALN

Specifications

  • Drill Bit Size
    7.1 mm
  • Flute Length
    34 mm
  • Material
    Cobalt
  • Finish Coating
    TiALN
  • Point Angle
    130 °
  • Overall Length
    74 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text