Motion
MT5460130
Screw Machine Length Drill Bit - 8.70 mm, Cobalt High Speed Steel Material, 40 mm Flute, 130 ° Point Angle, 84 mm Overall Length
MI ITEM #03476842
MFR #MT5460130
Price$76.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.70 mm, Cobalt High Speed Steel Material, 40 mm Flute, 130 ° Point Angle, 84 mm Overall Length
MI ITEM #03476842
MFR #MT5460130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.75/each

Specifications

Dimensions

  • Diameter
    0.3421 in, 8.69 mm
  • Drill Bit Size
    8.70 mm
  • Flute Length
    40 mm
  • Overall Length
    84 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Point Angle
    130 °
  • Point Type
    Split
  • Series
    1360T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
60130 1360T COB PAR SCRW 8.7MM TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought