Overview
Mfr description
98611 5900 7/16-14 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3 in
- Series5900
- Thread Size7/16 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data