Overview
Mfr description
98612 5900 7/16-20 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3 in
- Series5900
- Thread Size7/16 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data