Overview
Mfr description
98615 5900 9/16-12 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3-1/2 in
- Series5900
- Thread Size9/16 – 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data