Overview
Mfr description
98631 5901 M8X1.25 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3 in
- Series5901
- Thread SizeM8 x 1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data