Overview
Mfr description
98633 5901 M10X1.5 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3-1/2 in
- Series5901
- Thread SizeM10 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data